Rnd Plastic Jug, 1 Gal, White, w/Cap

VALUE BRAND| Zoro #: G1646583| Mfr #: JUG-1

$4.00 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1646583 Mfr #: JUG-1
Includes: Threaded CapAutoclavable: No
For Use With: liquidsItem: Round Jug
Capacity: 1 gal.Material: PLASTIC
Color: WHITEHeight: 11-21/32"
Width: 6"Depth: 6"
Type: Round Plastic JugClosure Size: 1-19/32"
Country of Origin (subject to change): China

Product Description

Round Jug, Type Round Plastic Jug, Capacity 1 gal., Material Plastic, Autoclavable N/A, Closure Size 1-19/32 In., Color White, Height 11-21/32 In., Width 6 In., Depth 6 In., For Use With Liquids, Includes Threaded Cap

Product Reviews

Save 15%. Sign up for Z-mail.