Our hard workin' customer service team will take a break for a company event on Dec. 15 starting at 5:30 p.m. CT. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Dec. 16 at 7 a.m. CT.

Rnd Spacer, Nyl, #10, 1 5/16 In, PK10

VALUE BRAND| Zoro #: G1257907| Mfr #: 13SP386

$2.41 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Package Quantity: 10
Inside Dia. Tolerance: +/-0.005"
Length: 1-5/16"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1257907 Mfr #: 13SP386
Package Quantity: 10Inside Dia. Tolerance: +/-0.005"
Length: 1-5/16"Finish: -
Length Tolerance: +/-0.005"Outside Dia.: 3/8"
Inside Dia.: 0.194"Type: Clear Hole
Size: -Material: Nylon
Color: naturalOutside Dia. Tolerance: +/-0.015"
Item: Round SpacerScrew Size: #10
Refills: -Temp. Range (F): 185
Country of Origin (subject to change): United States

Description

Round Spacer, Clear Hole, Nylon, Screw Size #10, Inside Dia. 0.194 In, Outside Dia. 3/8 In, Length 1 5/16 In, Inside Dia. Tolerance +/-0.005 In, Outside Dia. Tolerance +/-0.015 In, Length Tolerance +/-0.005 In, Color Natural, Temp. Range 185 F, Package Quantity 10

Reviews