Zoro Select
Spacer, 1/4 in Screw Size, Plain Nylon, 1/2 in Overall Lg, 0.257 in Inside Dia, 10 PK
Mfr # 13SP237
Zoro # G0686393
$2.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- For Screw Size 1/4 in
- Overall Length Tolerance +/-0.005 in
- Material Nylon
- Finish Plain
Explore More Products
- ZORO SELECT Spacer, 1/4 in Screw Size, Plain Nylon, 1 in Overall Lg, 0.257 in Inside Dia, 10 PK 13SP277
- ZORO SELECT Spacer, 1/4 in Screw Size, Plain Nylon, 1/4 in Overall Lg, 0.26 in Inside Dia, 10 PK 13SP217
- ZORO SELECT Spacer, 1/4 in Screw Size, Plain Nylon, 3/8 in Overall Lg, 0.257 in Inside Dia, 10 PK 13SP227
- ZORO SELECT Spacer, #8 Screw Size, Plain Nylon, 3/8 in Overall Lg, 0.171 in Inside Dia, 10 PK 13SP171
- ZORO SELECT Spacer, 1/4 in Screw Size, Chrome Plated Steel, 1 in Overall Lg, 0.281 in Inside Dia, 5 PK MPB506
- ZORO SELECT Spacer, #10 Screw Size, Plain Aluminum, 1/2 in Overall Lg, 0.192 in Inside Dia, 10 PK CRF060803GR
- ZORO SELECT Round Spacer, Plain 18-8 Stainless Steel, 15/16 in Overall Lg, #10 Inside Dia 311510RS303
- ZORO SELECT Round Spacer, #6 Screw Size, Aluminum, 15/16 in Overall Lg 311506RSA
- ZORO SELECT Round Spacer, #12 Screw Size, Aluminum, 5/16 in Overall Lg 370512RSA
- ZORO SELECT Spacer, 3/8 in Screw Size, Plain Aluminum, 1 1/2 in Overall Lg, 0.38 in Inside Dia, 10 PK CRF122406GR
- ZORO SELECT Round Spacer, #6 Screw Size, Nylon, 1 in Overall Lg 141606RSN
- Zoro Select Round Spacers