LAWN AND OUTDOOR SALE20% OFF 5 CATEGORIESEnter Code: LAWNGEARJULY 25-31SEE DETAILS AND CATEGORIES

Rnd Spacer, Nyl, 1/4-20, 1/4 In, PK10

VALUE BRAND| Zoro #: G1402091| Mfr #: 13SP217B

$1.31 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1402091 Mfr #: 13SP217B
Outside Dia. Tolerance: +/-0.015"Inside Dia. Tolerance: +/-0.005"
Length: 1/4"Color: Black
Type: Clear HoleInside Dia.: 0.260"
Item: Round SpacerTemp. Range (F): 185
Material: NylonLength Tolerance: +/-0.005"
Outside Dia.: 1/2"Screw Size: 1/4-20
Country of Origin (subject to change): United States

Product Description

Round Spacer, Clear Hole, Nylon, Screw Size 1/4-20, Inside Dia. 0.260 In, Outside Dia. 1/2 In, Length 1/4 In, Inside Dia. Tolerance +/-0.005 In, Outside Dia. Tolerance +/-0.015 In, Length Tolerance +/-0.005 In, Color Black, Temp. Range 185 F, Package Quantity 10

Product Reviews

Save 15%. Sign up for Z-mail.