Rnd Spacer, Nyl, 1/4-20, 1/8 In, PK10

VALUE BRAND| Zoro #: G2405891| Mfr #: 13SP207

$1.84 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Package Quantity: 10
Inside Dia. Tolerance: +/-0.005"
Length: 1/8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2405891 Mfr #: 13SP207
Package Quantity: 10Inside Dia. Tolerance: +/-0.005"
Length: 1/8"Finish: -
Length Tolerance: +/-0.005"Outside Dia.: 1/2"
Inside Dia.: 0.260"Type: Clear Hole
Size: -Material: Nylon
Outside Dia. Tolerance: +/-0.015"Color: natural
Item: Round SpacerScrew Size: 1/4-20
Refills: -Temp. Range (F): 185
Country of Origin (subject to change): United States

Description

Round Spacer, Clear Hole, Nylon, Screw Size 1/4-20, Inside Dia. 0.260 In, Outside Dia. 1/2 In, Length 1/8 In, Inside Dia. Tolerance +/-0.005 In, Outside Dia. Tolerance +/-0.015 In, Length Tolerance +/-0.005 In, Color Natural, Temp. Range 185 F, Package Quantity 10

Reviews