Rnd Spacer, Nyl, 1/4-20, 3/8 In, PK10

VALUE BRAND| Zoro #: G1129895| Mfr #: 13SP227B

$1.52 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1129895 Mfr #: 13SP227B
Length Tolerance: +/-0.005"Inside Dia. Tolerance: +/-0.005"
Outside Dia. Tolerance: +/-0.015"Screw Size: 1/4-20
Item: Round SpacerMaterial: Nylon
Temp. Range (F): 185Type: Clear Hole
Outside Dia.: 1/2"Refills: -
Size: -Finish: -
Length: 3/8"Inside Dia.: 0.257"
Color: BlackCountry of Origin (subject to change): United States

Product Description

Round Spacer, Clear Hole, Nylon, Screw Size 1/4-20, Inside Dia. 0.257 In, Outside Dia. 1/2 In, Length 3/8 In, Inside Dia. Tolerance +/-0.005 In, Outside Dia. Tolerance +/-0.015 In, Length Tolerance +/-0.005 In, Color Black, Temp. Range 185 F, Package Quantity 10

Product Reviews

Save 15%. Sign up for Z-mail.