Shop Alternate Products
This Product is Discontinued
Zoro Select
Spacer, 1/4 in Screw Size, Plain Nylon, 7/8 in Overall Lg, 0.26 in Inside Dia, 10 PK (Discontinued)
Mfr # 13SP267B
Zoro # G0394396
This Product is Discontinued
Key Features
- System of Measurement Inch
- For Screw Size 1/4 in
- Overall Length 7/8 in
- Overall Length Tolerance +/-0.005 in
- Material Nylon