Rnd Spacer, Nyl, 1/4-20, 9/16 In, PK10

VALUE BRAND |Zoro #: G2177454|Mfr #: 13SP242

$1.15 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2177454 Mfr #: 13SP242
Length Tolerance: +/-0.005"Inside Dia. Tolerance: +/-0.005"
Finish: -Outside Dia. Tolerance: +/-0.015"
Refills: -Screw Size: 1/4-20
Item: Round SpacerMaterial: Nylon
Temp. Range (F): 185Color: Natural
Type: Clear HoleOutside Dia.: 1/2"
Size: -Length: 9/16"
Inside Dia.: 0.257"Country of Origin (subject to change): United States

Product Description

Round Spacer, Clear Hole, Nylon, Screw Size 1/4-20, Inside Dia. 0.257 In, Outside Dia. 1/2 In, Length 9/16 In, Inside Dia. Tolerance +/-0.005 In, Outside Dia. Tolerance +/-0.015 In, Length Tolerance +/-0.005 In, Color Natural, Temp. Range 185 F, Package Quantity 10

Product Reviews

Save 15% when you sign up for Z-mail.