Rod, 302 SS, 5/16 In, 1 ft, PK5

VALUE BRAND |Zoro #: G0519531|Mfr #: 7141

$20.99 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0519531 Mfr #: 7141
Standards: A582 or A320Temper: Cold Drawn
Finish: UnpolishedLength: 1 ft.
Material: Stainless SteelItem: Rod Stock
Length Tolerance: +/-0.032"Typical Yield Strength (PSI): 35, 000
Type: Corrosion ResistantAlloy Type: 303
Diameter Tolerance: +/-0.002"Hardness Scale: -
Typical Hardness: -Typical Tensile Strength (PSI): -
Diameter: 5/16"Country of Origin (subject to change): United States

Product Description

Rod Stock, Corrosion Resistant, Stainless Steel, Alloy Type 303, Diameter 5/16 In, Length 1 ft., Unpolished Finish, Temper Cold Drawn, Diameter Tolerance +/-0.002 In, Length Tolerance +/-0.032 In, Typical Yield Strength 35, 000 PSI, Standards A582 or A320, Package Quantity 5

Product Reviews

Save 15% when you sign up for Z-mail.