Rod, 302 SS, 7/16 In, 1 ft, PK3

VALUE BRAND| Zoro #: G0922616| Mfr #: 393058

$19.07 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0922616 Mfr #: 393058
Standards: A582 or A320Temper: Cold Drawn
Finish: UnpolishedLength: 1 ft.
Material: Stainless SteelItem: Rod Stock
Length Tolerance: +/-0.032"Typical Yield Strength (PSI): 35, 000
Type: Corrosion ResistantAlloy Type: 303
Diameter Tolerance: +/-0.002"Hardness Scale: -
Typical Hardness: -Typical Tensile Strength (PSI): -
Diameter: 7/16"Country of Origin (subject to change): United States

Product Description

Rod Stock, Corrosion Resistant, Stainless Steel, Alloy Type 303, Diameter 7/16 In, Length 1 ft., Unpolished Finish, Temper Cold Drawn, Diameter Tolerance +/-0.002 In, Length Tolerance +/-0.032 In, Typical Yield Strength 35, 000 PSI, Standards A582 or A320, Package Quantity 3

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.