Gift buying made easy: Shop Zoro.com Gift Certificates

Rod, 303 SS, 1/4 In, 1 ft, PK6

VALUE BRAND| Zoro #: G0295976| Mfr #: 7139

$19.03 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0295976 Mfr #: 7139
Standards: A582 or A320Temper: Cold Drawn
Finish: UnpolishedLength: 1 ft.
Material: Stainless SteelItem: Rod Stock
Length Tolerance: +/-0.032"Type: Corrosion Resistant
Typical Yield Strength (PSI): 35, 000Alloy Type: 303
Diameter Tolerance: +/-0.002"Diameter: 1/4"
Country of Origin (subject to change): United States

Product Description

Rod Stock, Corrosion Resistant, Stainless Steel, Alloy Type 303, Diameter 1/4 In., Length 1 ft., Unpolished Finish, Temper Cold Drawn, Diameter Tolerance +/-0.002 In., Length Tolerance +/-0.032 In., Typical Yield Strength (PSI) 35, 000, Standards A582 or A320, Package Quantity 6

Product Reviews

Holiday savings are coming: Z in the know. Sign up for Z-mail.