Rod, 316, SS, 1 3/4 In Dia x 1 Ft L

VALUE BRAND| Zoro #: G2138552| Mfr #: 3ANN3

$49.40 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Type: Corrosion Resistant
Diameter: 1-3/4"
Material: Stainless Steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2138552 Mfr #: 3ANN3
Type: Corrosion ResistantDiameter: 1-3/4"
Material: Stainless SteelTypical Hardness: 170
Typical Yield Strength (PSI): 35,000Standards: ASTM A479, ASTM A182, AMS 5648, AMS 5653, AISI 316 316L, UNS# S31600 S31603
Alloy Type: 316Hardness Scale: BHN
Diameter Tolerance: +/-0.003"Length: 1 ft
Finish: UnpolishedLength Tolerance: +/-1.000"
Typical Tensile Strength (PSI): 80,000Temper: Cold Finished/Annealed
Country of Origin (subject to change): Multiple

Description

Rod Stock, Corrosion Resistant, Stainless Steel, Alloy Type 316, Diameter 1 3/4 In, Length 1 Ft, Unpolished Finish, Temper Cold Finished/Annealed, Diameter Tolerance +/-0.003 In, Length Tolerance +/-1.000 In, Typical Tensile Strength 80,000 PSI, Typical Yield Strength 35,000 PSI, Typical Hardness 170, Hardness Scale BHN, Standards ASTM A479, ASTM A182, AMS 5648, AMS 5653, AISI 316 316L, UNS# S31600 S31603

Reviews