Rod, 316, SS, 1 3/4 In Dia x 3 Ft L

VALUE BRAND| Zoro #: G2452037| Mfr #: 3ANH1

$213.68 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Type: Corrosion Resistant
Length: 3 Ft
Diameter: 1-3/4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2452037 Mfr #: 3ANH1
Type: Corrosion ResistantLength: 3 Ft
Diameter: 1-3/4"Typical Yield Strength (PSI): 35,000
Hardness Scale: BHNAlloy Type: 316
Typical Hardness: 170Item: Rod Stock
Finish: UnpolishedTemper: Cold Finished/Annealed
Diameter Tolerance: +/-0.003"Typical Tensile Strength (PSI): 80,000
Material: Stainless SteelStandards: ASTM A479, ASTM A182, AMS 5648, AMS 5653, AISI 316 316L, UNS# S31600 S31603
Length Tolerance: +/-3.000"Country of Origin (subject to change): Multiple

Description

Rod Stock, Corrosion Resistant, Stainless Steel, Alloy Type 316, Diameter 1 3/4 In, Length 3 Ft, Unpolished Finish, Temper Cold Finished/Annealed, Diameter Tolerance +/-0.003 In, Length Tolerance +/-3.000 In, Typical Tensile Strength 80,000 PSI, Typical Yield Strength 35,000 PSI, Typical Hardness 170, Hardness Scale BHN, Standards ASTM A479, ASTM A182, AMS 5648, AMS 5653, AISI 316 316L, UNS# S31600 S31603

Reviews