STOCK UP & SAVE!20% OFF SELECT CATEGORIESENTER CODE: GR8SAVNGS VALID DEC. 4–11SEE DETAILS AND CATEGORIES

Rod, 316, SS, 1 3/4 In Dia x 6 Ft L

VALUE BRAND| Zoro #: G1157177| Mfr #: 3GTD2

$378.42 /ea

This item ships free. Details.Standard ground shipping.
Details:
Length: 6 ft
Finish: Unpolished
Length Tolerance: +/-6.000"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1157177 Mfr #: 3GTD2
Length: 6 ftFinish: Unpolished
Length Tolerance: +/-6.000"Typical Hardness: 170
Type: Corrosion ResistantMaterial: Stainless Steel
Temper: Cold Finished/AnnealedDiameter Tolerance: +/-0.003"
Item: Rod StockHardness Scale: BHN
Typical Tensile Strength (PSI): 80,000Alloy Type: 316
Standards: ASTM A479, ASTM A182, AMS 5648, AMS 5653, AISI 316 316L, UNS# S31600 S31603Typical Yield Strength (PSI): 35,000
Diameter: 1-3/4"Country of Origin (subject to change): Multiple

Description

Rod Stock, Corrosion Resistant, Stainless Steel, Alloy Type 316, Diameter 1 3/4 In, Length 6 Ft, Unpolished Finish, Temper Cold Finished/Annealed, Diameter Tolerance +/-0.003 In, Length Tolerance +/-6.000 In, Typical Tensile Strength 80,000 PSI, Typical Yield Strength 35,000 PSI, Typical Hardness 170, Hardness Scale BHN, Standards ASTM A479, ASTM A182, AMS 5648, AMS 5653, AISI 316 316L, UNS# S31600 S31603

Reviews