JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Rod, 316, SS, 1 3/8 In Dia x 1 Ft L

VALUE BRAND| Zoro #: G2345682| Mfr #: 3ANL9

$49.11 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2345682 Mfr #: 3ANL9
Hardness Scale: BHNFinish: Unpolished
Typical Tensile Strength (PSI): 80, 000Typical Hardness: 170
Alloy Type: 316Typical Yield Strength (PSI): 35, 000
Material: Stainless SteelStandards: ASTM A479, ASTM A182, AMS 5648, AMS 5653, AISI 316 316L, UNS# S31600 S31603
Item: Rod StockType: Corrosion Resistant
Temper: Cold Finished/AnnealedLength Tolerance: +/-1.000"
Length: 1 FtDiameter Tolerance: +/-0.0025"
Diameter: 1-3/8"Country of Origin (subject to change): Multiple

Product Description

Rod Stock, Corrosion Resistant, Stainless Steel, Alloy Type 316, Diameter 1 3/8 In, Length 1 Ft, Unpolished Finish, Temper Cold Finished/Annealed, Diameter Tolerance +/-0.0025 In, Length Tolerance +/-1.000 In, Typical Tensile Strength 80,000 PSI, Typical Yield Strength 35,000 PSI, Typical Hardness 170, Hardness Scale BHN, Standards ASTM A479, ASTM A182, AMS 5648, AMS 5653, AISI 316 316L, UNS# S31600 S31603

Product Reviews

Save 15%. Sign up for Z-mail.