20% OFF OF $200+or25% OFF OF $300+ ENTER CODE: SWISHVALID MARCH 29–30SEE EXCLUSIONS

Rod, 316, SS, 1 5/8 In Dia x 1 Ft L

VALUE BRAND| Zoro #: G2007887| Mfr #: 3ANN2

$78.99 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2007887 Mfr #: 3ANN2
Standards: ASTM A479, ASTM A182, AMS 5648, AMS 5653, AISI 316 316L, UNS# S31600 S31603Temper: Cold Finished/Annealed
Finish: UnpolishedMaterial: Stainless Steel
Item: Rod StockTypical Yield Strength (PSI): 35, 000
Type: Corrosion ResistantTypical Tensile Strength (PSI): 80, 000
Alloy Type: 316Hardness Scale: BHN
Typical Hardness: 170Length Tolerance: +/-1.000"
Length: 1 FtDiameter Tolerance: +/-0.003"
Diameter: 1-5/8"Country of Origin (subject to change): Multiple

Product Description

Rod Stock, Corrosion Resistant, Stainless Steel, Alloy Type 316, Diameter 1 5/8 In, Length 1 Ft, Unpolished Finish, Temper Cold Finished/Annealed, Diameter Tolerance +/-0.003 In, Length Tolerance +/-1.000 In, Typical Tensile Strength 80,000 PSI, Typical Yield Strength 35,000 PSI, Typical Hardness 170, Hardness Scale BHN, Standards ASTM A479, ASTM A182, AMS 5648, AMS 5653, AISI 316 316L, UNS# S31600 S31603

Product Reviews

Save 15%. Sign up for Z-mail.