Rod, 316, SS, 1/2 In Dia x 3 Ft L

VALUE BRAND| Zoro #: G2055155| Mfr #: 3ANH4

$18.96 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2055155 Mfr #: 3ANH4
Type: Corrosion ResistantStandards: ASTM A479, ASTM A182, AMS 5648, AMS 5653, AISI 316 316L, UNS# S31600 S31603
Hardness Scale: BHNMaterial: stainless steel
Typical Tensile Strength (PSI): 80, 000Alloy Type: 316
Temper: Cold Finished/AnnealedFinish: Unpolished
Typical Hardness: 170Typical Yield Strength (PSI): 35, 000
Item: Rod StockLength Tolerance: +/-3.000"
Length: 3 FtDiameter Tolerance: +/-0.002"
Diameter: 1/2"Country of Origin (subject to change): Multiple

Product Description

Rod Stock, Corrosion Resistant, Stainless Steel, Alloy Type 316, Diameter 1/2 In, Length 3 Ft, Unpolished Finish, Temper Cold Finished/Annealed, Diameter Tolerance +/-0.002 In, Length Tolerance +/-3.000 In, Typical Tensile Strength 80,000 PSI, Typical Yield Strength 35,000 PSI, Typical Hardness 170, Hardness Scale BHN, Standards ASTM A479, ASTM A182, AMS 5648, AMS 5653, AISI 316 316L, UNS# S31600 S31603

Product Reviews

Save 15%. Sign up for Z-mail.