Rod, 316, SS, 1/2 In Dia x 6 Ft L

VALUE BRAND| Zoro #: G0501891| Mfr #: 3GTD5

$19.29 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Diameter Tolerance: +/-0.002"
Item: Rod Stock
Typical Yield Strength (PSI): 35,000
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G0501891 Mfr #: 3GTD5
Diameter Tolerance: +/-0.002"Item: Rod Stock
Typical Yield Strength (PSI): 35,000Diameter: 1/2"
Typical Tensile Strength (PSI): 80,000Length: 6 ft
Length Tolerance: +/-6.000"Typical Hardness: 170
Alloy Type: 316Material: stainless steel
Hardness Scale: BHNStandards: ASTM A479, ASTM A182, AMS 5648, AMS 5653, AISI 316 316L, UNS# S31600 S31603
Temper: Cold Finished/AnnealedFinish: Unpolished
Type: Corrosion ResistantCountry of Origin (subject to change): Multiple

Product Description

Rod Stock, Corrosion Resistant, Stainless Steel, Alloy Type 316, Diameter 1/2 In, Length 6 Ft, Unpolished Finish, Temper Cold Finished/Annealed, Diameter Tolerance +/-0.002 In, Length Tolerance +/-6.000 In, Typical Tensile Strength 80,000 PSI, Typical Yield Strength 35,000 PSI, Typical Hardness 170, Hardness Scale BHN, Standards ASTM A479, ASTM A182, AMS 5648, AMS 5653, AISI 316 316L, UNS# S31600 S31603

Product Reviews