Rod, 316, SS, 3/4 In Dia x 6 Ft L

VALUE BRAND| Zoro #: G1482363| Mfr #: 3GTC5

$40.49 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1482363 Mfr #: 3GTC5
Standards: ASTM A479, ASTM A182, AMS 5648, AMS 5653, AISI 316 316L, UNS# S31600 S31603Alloy Type: 316
Typical Hardness: 170Typical Yield Strength (PSI): 35, 000
Temper: Cold Finished/AnnealedTypical Tensile Strength (PSI): 80, 000
Item: Rod StockFinish: Unpolished
Hardness Scale: BHNType: Corrosion Resistant
Material: Stainless SteelDiameter Tolerance: +/-0.002"
Diameter: 3/4"Length Tolerance: +/-6.000"
Length: 6 FtCountry of Origin (subject to change): India

Product Description

Rod Stock, Corrosion Resistant, Stainless Steel, Alloy Type 316, Diameter 3/4 In, Length 6 Ft, Unpolished Finish, Temper Cold Finished/Annealed, Diameter Tolerance +/-0.002 In, Length Tolerance +/-6.000 In, Typical Tensile Strength 80,000 PSI, Typical Yield Strength 35,000 PSI, Typical Hardness 170, Hardness Scale BHN, Standards ASTM A479, ASTM A182, AMS 5648, AMS 5653, AISI 316 316L, UNS# S31600 S31603
Save 15%. Sign up for Z-mail.