JUNE 24-2515% OFF ORDERS OF $100+Enter Code: WARRIORSEE EXCLUSIONS

Rod, 316, SS, 3/8 In Dia x 6 Ft L

VALUE BRAND| Zoro #: G1105474| Mfr #: 3GTD4

$10.84 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1105474 Mfr #: 3GTD4
Alloy Type: 316Typical Hardness: 170
Finish: UnpolishedMaterial: Stainless Steel
Type: Corrosion ResistantItem: Rod Stock
Temper: Cold Finished/AnnealedTypical Yield Strength (PSI): 35, 000
Standards: ASTM A479, ASTM A182, AMS 5648, AMS 5653, AISI 316 316L, UNS# S31600 S31603Typical Tensile Strength (PSI): 80, 000
Hardness Scale: BHNDiameter Tolerance: +/-0.0015"
Diameter: 3/8"Length Tolerance: +/-6.000"
Length: 6 FtCountry of Origin (subject to change): Multiple

Product Description

Rod Stock, Corrosion Resistant, Stainless Steel, Alloy Type 316, Diameter 3/8 In, Length 6 Ft, Unpolished Finish, Temper Cold Finished/Annealed, Diameter Tolerance +/-0.0015 In, Length Tolerance +/-6.000 In, Typical Tensile Strength 80,000 PSI, Typical Yield Strength 35,000 PSI, Typical Hardness 170, Hardness Scale BHN, Standards ASTM A479, ASTM A182, AMS 5648, AMS 5653, AISI 316 316L, UNS# S31600 S31603

Product Reviews

Save 15%. Sign up for Z-mail.