Rod, 316, SS, 7/8 In Dia x 1 Ft L

VALUE BRAND| Zoro #: G2478007| Mfr #: 3ANP6

$21.81 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2478007 Mfr #: 3ANP6
Standards: ASTM A479, ASTM A182, AMS 5648, AMS 5653, AISI 316 316L, UNS# S31600 S31603Temper: Cold Finished/Annealed
Finish: UnpolishedMaterial: Stainless Steel
Item: Rod StockTypical Yield Strength (PSI): 35, 000
Type: Corrosion ResistantTypical Tensile Strength (PSI): 80, 000
Alloy Type: 316Hardness Scale: BHN
Typical Hardness: 170Diameter Tolerance: +/-0.002"
Diameter: 7/8"Length Tolerance: +/-1.000"
Length: 1 FtCountry of Origin (subject to change): Multiple

Product Description

Rod Stock, Corrosion Resistant, Stainless Steel, Alloy Type 316, Diameter 7/8 In, Length 1 Ft, Unpolished Finish, Temper Cold Finished/Annealed, Diameter Tolerance +/-0.002 In, Length Tolerance +/-1.000 In, Typical Tensile Strength 80,000 PSI, Typical Yield Strength 35,000 PSI, Typical Hardness 170, Hardness Scale BHN, Standards ASTM A479, ASTM A182, AMS 5648, AMS 5653, AISI 316 316L, UNS# S31600 S31603

Product Reviews

Save 15%. Sign up for Z-mail.