Rod, Acetal, White, 2 In Dia x 6 Ft L

VALUE BRAND| Zoro #: G1739297| Mfr #: 1NND7

$89.99 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1739297 Mfr #: 1NND7
Diameter: 2"Standards: -
Diameter Tolerance: +0.005/-0.000"Max. Temp. (F): 180
Item: Rod StockLength: 6 Ft
Material: Acetal CopolymerColor: White
Length Tolerance: +0.060/-0.000"Type: General Purpose
Min. Temp. (F): +32Tensile Strength (PSI): 9500
Impact Strength (Lbs.): -Country of Origin (subject to change): United States

Product Description

Rod Stock, General Purpose, Acetal Copolymer, White Color, Diameter 2 In, Length 6 Ft, Diameter Tolerance +0.005/-0.000 In, Length Tolerance +0.060/-0.000 In, Min. Temp. Rating +32 Deg. F, Max. Temp. 180 F, Tensile Strength 9500 PSI

Product Reviews

Save 15%. Sign up for Z-mail.