Rod, Acetal, White, 3 1/2 In Dia x 3 Ft L

VALUE BRAND |Zoro #: G0894451|Mfr #: 1NNB2

$189.80 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0894451 Mfr #: 1NNB2
Standards: -Max. Temp. (F): 180
Item: Rod StockLength: 3 Ft
Material: Acetal CopolymerColor: White
Length Tolerance: +0.060/-0.000"Type: General Purpose
Min. Temp. (F): +32Tensile Strength (PSI): 9500
Impact Strength (Lbs.): -Diameter Tolerance: +0.250/-0.000"
Diameter: 3-1/2"Country of Origin (subject to change): United States

Product Description

Rod Stock, General Purpose, Acetal Copolymer, White Color, Diameter 3 1/2 In, Length 3 Ft, Diameter Tolerance +0.250/-0.000 In, Length Tolerance +0.060/-0.000 In, Min. Temp. Rating +32 Deg. F, Max. Temp. 180 F, Tensile Strength 9500 PSI

Product Reviews

Save 15% when you sign up for Z-mail.