JUNE 24-2515% OFF ORDERS OF $100+Enter Code: WARRIORSEE EXCLUSIONS

Rod, Aluminum, 2011, 1 1/2 In Dia x 3 Ft L

VALUE BRAND| Zoro #: G1108292| Mfr #: 2EYC4

$77.74 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1108292 Mfr #: 2EYC4
Finish: UnpolishedMaterial: Aluminum
Temper: Cold FinishAlloy Type: 2011
Item: Rod StockStandards: ASTM B211, AMS-QQ-A-225
Hardness Scale: BHNTypical Hardness: 95
Type: General PurposeTypical Tensile Strength (PSI): 55, 000
Typical Yield Strength (PSI): 43, 000Diameter Tolerance: +/-0.0025"
Diameter: 1-1/2"Length Tolerance: +/-3.000"
Length: 3 FtCountry of Origin (subject to change): United States

Product Description

Rod Stock, General Purpose, Aluminum, Alloy Type 2011, Diameter 1-1/2 In., Length 3 Ft, Unpolished Finish, Temper Cold Finish, Diameter Tolerance +/-0.0025 In., Length Tolerance +/-3.000 In., Typical Hardness 95, Hardness Scale BHN, Standards ASTM B211, AMS-QQ-A-225

Product Reviews

Save 15%. Sign up for Z-mail.