Rod, Aluminum, 2011, 1 1/2 In Dia x 6 Ft L

VALUE BRAND| Zoro #: G1535527| Mfr #: 2EYE3

$141.02 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1535527 Mfr #: 2EYE3
Temper: Cold FinishFinish: Unpolished
Typical Hardness: 95Typical Yield Strength (PSI): 43, 000
Material: aluminumItem: Rod Stock
Type: General PurposeStandards: ASTM B211, AMS-QQ-A-225
Hardness Scale: BHNAlloy Type: 2011
Typical Tensile Strength (PSI): 55, 000Diameter Tolerance: +/-0.0025"
Diameter: 1-1/2"Length Tolerance: +/-6.000"
Length: 6 ftCountry of Origin (subject to change): United States

Product Description

Rod Stock, General Purpose, Aluminum, Alloy Type 2011, Diameter 1-1/2 In., Length 6 Ft, Unpolished Finish, Temper Cold Finish, Diameter Tolerance +/-0.0025 In., Length Tolerance +/-6.000 In., Typical Hardness 95, Hardness Scale BHN, Standards ASTM B211, AMS-QQ-A-225

Product Reviews

Save 15%. Sign up for Z-mail.