WINTERIZE SALE! 20% OFF 6 CATEGORIESENTER CODE: PRP4WNTRVALID OCT. 23–30SEE DETAILS

Rod, Aluminum, 2011, 1 1/4 In Dia x 1 Ft L

VALUE BRAND| Zoro #: G1602991| Mfr #: 2EYA5

$19.04 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Diameter Tolerance: +/-0.0025"
Item: Rod Stock
Typical Yield Strength (PSI): 43,000
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G1602991 Mfr #: 2EYA5
Diameter Tolerance: +/-0.0025"Item: Rod Stock
Typical Yield Strength (PSI): 43,000Diameter: 1-1/4"
Typical Tensile Strength (PSI): 55,000Length: 1 ft
Length Tolerance: +/-1.000"Typical Hardness: 95
Alloy Type: 2011Material: aluminum
Hardness Scale: BHNStandards: ASTM B211, AMS-QQ-A-225
Temper: Cold FinishFinish: Unpolished
Type: General PurposeCountry of Origin (subject to change): United States

Product Description

Rod Stock, General Purpose, Aluminum, Alloy Type 2011, Diameter 1-1/4 In., Length 1 Ft, Unpolished Finish, Temper Cold Finish, Diameter Tolerance +/-0.0025 In., Length Tolerance +/-1.000 In., Typical Hardness 95, Hardness Scale BHN, Standards ASTM B211, AMS-QQ-A-225

Product Reviews