Rod, Aluminum, 2011, 1 1/4 In Dia x 3 Ft L

VALUE BRAND| Zoro #: G1371797| Mfr #: 2EYC3

$51.21 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1371797 Mfr #: 2EYC3
Material: AluminumAlloy Type: 2011
Hardness Scale: BHNTypical Yield Strength (PSI): 43, 000
Typical Tensile Strength (PSI): 55, 000Temper: Cold Finish
Standards: ASTM B211, AMS-QQ-A-225Finish: Unpolished
Typical Hardness: 95Item: Rod Stock
Type: General PurposeLength Tolerance: +/-3.000"
Length: 3 FtDiameter Tolerance: +/-0.0025"
Diameter: 1-1/4"Country of Origin (subject to change): United States

Product Description

Rod Stock, General Purpose, Aluminum, Alloy Type 2011, Diameter 1-1/4 In., Length 3 Ft, Unpolished Finish, Temper Cold Finish, Diameter Tolerance +/-0.0025 In., Length Tolerance +/-3.000 In., Typical Hardness 95, Hardness Scale BHN, Standards ASTM B211, AMS-QQ-A-225
Save 15%. Sign up for Z-mail.