KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Rod, Aluminum, 2011, 1 3/4 In Dia x 3 Ft L

VALUE BRAND| Zoro #: G2174864| Mfr #: 2EYC5

$108.86 /ea

This item ships free. Details.Standard ground shipping.
Details:
Type: General Purpose
Length: 3 Ft
Diameter: 1-3/4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2174864 Mfr #: 2EYC5
Type: General PurposeLength: 3 Ft
Diameter: 1-3/4"Typical Yield Strength (PSI): 43,000
Hardness Scale: BHNAlloy Type: 2011
Typical Hardness: 95Item: Rod Stock
Finish: UnpolishedTemper: Cold Finish
Diameter Tolerance: +/-0.004"Typical Tensile Strength (PSI): 55,000
Material: AluminumStandards: ASTM B211, AMS-QQ-A-225
Length Tolerance: +/-3.000"Country of Origin (subject to change): United States

Description

Rod Stock, General Purpose, Aluminum, Alloy Type 2011, Diameter 1 3/4 In, Length 3 Ft, Unpolished Finish, Temper Cold Finish, Diameter Tolerance +/-0.004 In, Length Tolerance +/-3.000 In, Typical Tensile Strength (PSI) 55000, Typical Yield Strength (PSI) 43000, Typical Hardness 95, Hardness Scale BHN, Standards ASTM B211, AMS-QQ-A-225

Reviews