PAINT & DECK SALE20% OFF 6 CATEGORIESEnter Code: DECKDEALSAUG. 21–28SEE DETAILS AND CATEGORIES

Rod, Aluminum, 2011, 1 In Dia x 3 Ft L

VALUE BRAND| Zoro #: G0567506| Mfr #: 2EYC1

$40.89 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0567506 Mfr #: 2EYC1
Item: Rod StockType: General Purpose
Typical Tensile Strength (PSI): 55, 000Hardness Scale: BHN
Alloy Type: 2011Material: aluminum
Temper: Cold FinishFinish: Unpolished
Standards: ASTM B211, AMS-QQ-A-225Typical Hardness: 95
Typical Yield Strength (PSI): 43, 000Diameter Tolerance: +/-0.002"
Diameter: 1"Length Tolerance: +/-3.000"
Length: 3 FtCountry of Origin (subject to change): United States

Product Description

Rod Stock, General Purpose, Aluminum, Alloy Type 2011, Diameter 1 In, Length 3 Ft, Unpolished Finish, Temper Cold Finish, Diameter Tolerance +/-0.002 In, Length Tolerance +/-3.000 In, Typical Tensile Strength (PSI) 55000, Typical Yield Strength (PSI) 43000, Typical Hardness 95, Hardness Scale BHN, Standards ASTM B211, AMS-QQ-A-225

Product Reviews