Rod, Aluminum, 2011, 1 In Dia x 6 Ft L

VALUE BRAND| Zoro #: G2093034| Mfr #: 2EYD9

$72.50 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2093034 Mfr #: 2EYD9
Standards: ASTM B211, AMS-QQ-A-225Temper: Cold Finish
Finish: UnpolishedMaterial: Aluminum
Item: Rod StockTypical Yield Strength (PSI): 43, 000
Type: General PurposeTypical Tensile Strength (PSI): 55, 000
Alloy Type: 2011Hardness Scale: BHN
Typical Hardness: 95Diameter Tolerance: +/-0.002"
Diameter: 1"Length Tolerance: +/-6.000"
Length: 6 FtCountry of Origin (subject to change): United States

Product Description

Rod Stock, General Purpose, Aluminum, Alloy Type 2011, Diameter 1 In, Length 6 Ft, Unpolished Finish, Temper Cold Finish, Diameter Tolerance +/-0.002 In, Length Tolerance +/-6.000 In, Typical Tensile Strength (PSI) 55000, Typical Yield Strength (PSI) 43000, Typical Hardness 95, Hardness Scale BHN, Standards ASTM B211, AMS-QQ-A-225

Product Reviews

Save 15%. Sign up for Z-mail.