KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Rod, Aluminum, 2011, 2 In Dia x 1 Ft L

VALUE BRAND| Zoro #: G1256141| Mfr #: 2EYA8

$44.75 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Type: General Purpose
Length: 1 ft
Diameter: 2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1256141 Mfr #: 2EYA8
Type: General PurposeLength: 1 ft
Diameter: 2"Typical Yield Strength (PSI): 43,000
Hardness Scale: BHNAlloy Type: 2011
Typical Hardness: 95Item: Rod Stock
Finish: UnpolishedTemper: Cold Finish
Diameter Tolerance: +/-0.004"Typical Tensile Strength (PSI): 55,000
Material: AluminumStandards: ASTM B211, AMS-QQ-A-225
Length Tolerance: +/-1.000"Country of Origin (subject to change): United States

Description

Rod Stock, General Purpose, Aluminum, Alloy Type 2011, Diameter 2 In, Length 1 Ft, Unpolished Finish, Temper Cold Finish, Diameter Tolerance +/-0.004 In, Length Tolerance +/-1.000 In, Typical Tensile Strength (PSI) 55000, Typical Yield Strength (PSI) 43000, Typical Hardness 95, Hardness Scale BHN, Standards ASTM B211, AMS-QQ-A-225

Reviews