20% OFF OF $200+or25% OFF OF $300+ ENTER CODE: SWISHVALID MARCH 29–30SEE EXCLUSIONS

Rod, Aluminum, 2011, 2 In Dia x 3 Ft L

VALUE BRAND| Zoro #: G0925845| Mfr #: 2EYC6

$120.40 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0925845 Mfr #: 2EYC6
Standards: ASTM B211, AMS-QQ-A-225Temper: Cold Finish
Finish: UnpolishedMaterial: Aluminum
Item: Rod StockTypical Yield Strength (PSI): 43, 000
Type: General PurposeTypical Tensile Strength (PSI): 55, 000
Alloy Type: 2011Hardness Scale: BHN
Typical Hardness: 95Diameter Tolerance: +/-0.004"
Diameter: 2"Length Tolerance: +/-3.000"
Length: 3 FtCountry of Origin (subject to change): United States

Product Description

Rod Stock, General Purpose, Aluminum, Alloy Type 2011, Diameter 2 In, Length 3 Ft, Unpolished Finish, Temper Cold Finish, Diameter Tolerance +/-0.004 In, Length Tolerance +/-3.000 In, Typical Tensile Strength (PSI) 55000, Typical Yield Strength (PSI) 43000, Typical Hardness 95, Hardness Scale BHN, Standards ASTM B211, AMS-QQ-A-225

Product Reviews

Save 15%. Sign up for Z-mail.