Rod, Aluminum, 2011, 5/8 In Dia x 6 Ft L

VALUE BRAND| Zoro #: G1840361| Mfr #: 2EYD6

$37.50 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Length: 6 ft
Finish: Unpolished
Length Tolerance: +/-6.000"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1840361 Mfr #: 2EYD6
Length: 6 ftFinish: Unpolished
Length Tolerance: +/-6.000"Material: Aluminum
Typical Hardness: 95Type: General Purpose
Temper: Cold FinishDiameter Tolerance: +/-0.002"
Hardness Scale: BHNTypical Tensile Strength (PSI): 55,000
Standards: ASTM B211, AMS-QQ-A-225Alloy Type: 2011
Typical Yield Strength (PSI): 43,000Diameter: 5/8"
Country of Origin (subject to change): United States

Description

Rod Stock, General Purpose, Aluminum, Alloy Type 2011, Diameter 5/8 In, Length 6 Ft, Unpolished Finish, Temper Cold Finish, Diameter Tolerance +/-0.002 In, Length Tolerance +/-6.000 In, Typical Tensile Strength (PSI) 55000, Typical Yield Strength (PSI) 43000, Typical Hardness 95, Hardness Scale BHN, Standards ASTM B211, AMS-QQ-A-225

Reviews