Rod, Aluminum, 2011, 7/8 In Dia x 6 Ft L

VALUE BRAND| Zoro #: G0296554| Mfr #: 2EYD8

$57.11 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Type: General Purpose
Length: 6 ft
Diameter: 7/8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0296554 Mfr #: 2EYD8
Type: General PurposeLength: 6 ft
Diameter: 7/8"Typical Yield Strength (PSI): 43,000
Hardness Scale: BHNAlloy Type: 2011
Typical Hardness: 95Item: Rod Stock
Finish: UnpolishedTemper: Cold Finish
Diameter Tolerance: +/-0.002"Typical Tensile Strength (PSI): 55,000
Material: AluminumStandards: ASTM B211, AMS-QQ-A-225
Length Tolerance: +/-6.000"Country of Origin (subject to change): United States

Description

Rod Stock, General Purpose, Aluminum, Alloy Type 2011, Diameter 7/8 In, Length 6 Ft, Unpolished Finish, Temper Cold Finish, Diameter Tolerance +/-0.002 In, Length Tolerance +/-6.000 In, Typical Tensile Strength (PSI) 55000, Typical Yield Strength (PSI) 43000, Typical Hardness 95, Hardness Scale BHN, Standards ASTM B211, AMS-QQ-A-225

Reviews