Rod, Aluminum, 2024, 1 1/2 In Dia x 1 Ft L

VALUE BRAND| Zoro #: G0555572| Mfr #: 2EZJ8

$48.68 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0555572 Mfr #: 2EZJ8
Standards: ASTM B211, AMS-QQ-A-225, AMS 4120RTemper: Cold Finish
Finish: UnpolishedMaterial: Aluminum
Item: Rod StockTypical Yield Strength (PSI): 47, 000
Type: General PurposeTypical Tensile Strength (PSI): 68, 000
Alloy Type: 2024Hardness Scale: BHN
Typical Hardness: 120Diameter Tolerance: +/-0.0025"
Diameter: 1-1/2"Length Tolerance: +/-1.000"
Length: 1 FtCountry of Origin (subject to change): United States

Product Description

Rod Stock, General Purpose, Aluminum, Alloy Type 2024, Diameter 1-1/2 In., Length 1 Ft, Unpolished Finish, Temper Cold Finish, Diameter Tolerance +/-0.0025 In., Length Tolerance +/-1.000 In., Typical Hardness 120, Hardness Scale BHN, Standards ASTM B211, AMS-QQ-A-225, AMS 4120R

Product Reviews

Save 15%. Sign up for Z-mail.