KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Rod, Aluminum, 2024, 1 1/4 In Dia x 3 Ft L

VALUE BRAND| Zoro #: G1418575| Mfr #: 2AVC7

$66.77 /ea

This item ships free. Details.Standard ground shipping.
Details:
Type: General Purpose
Length: 3 Ft
Diameter: 1-1/4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1418575 Mfr #: 2AVC7
Type: General PurposeLength: 3 Ft
Diameter: 1-1/4"Typical Yield Strength (PSI): 47,000
Hardness Scale: BHNAlloy Type: 2024
Typical Hardness: 120Item: Rod Stock
Finish: UnpolishedTemper: Cold Finish
Diameter Tolerance: +/-0.0025"Typical Tensile Strength (PSI): 68,000
Material: AluminumStandards: ASTM B211, AMS-QQ-A-225, AMS 4120R
Length Tolerance: +/-3.000"Country of Origin (subject to change): United States

Description

Rod Stock, General Purpose, Aluminum, Alloy Type 2024, Diameter 1-1/4 In., Length 3 Ft, Unpolished Finish, Temper Cold Finish, Diameter Tolerance +/-0.0025 In., Length Tolerance +/-3.000 In., Typical Hardness 120, Hardness Scale BHN, Standards ASTM B211, AMS-QQ-A-225, AMS 4120R

Reviews