LAWN AND OUTDOOR SALE20% OFF 5 CATEGORIESEnter Code: LAWNGEARJULY 25-31SEE DETAILS AND CATEGORIES

Rod, Aluminum, 2024, 1 3/4 In Dia x 3 Ft L

VALUE BRAND| Zoro #: G2436734| Mfr #: 2AVD2

$124.26 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2436734 Mfr #: 2AVD2
Typical Tensile Strength (PSI): 68, 000Hardness Scale: BHN
Item: Rod StockTypical Yield Strength (PSI): 47, 000
Alloy Type: 2024Finish: Unpolished
Standards: ASTM B211, AMS-QQ-A-225, AMS 4120RTemper: Cold Finish
Material: aluminumType: General Purpose
Typical Hardness: 120Diameter Tolerance: +/-0.004"
Diameter: 1-3/4"Length Tolerance: +/-3.000"
Length: 3 FtCountry of Origin (subject to change): United States

Product Description

Rod Stock, General Purpose, Aluminum, Alloy Type 2024, Diameter 1 3/4 In, Length 3 Ft, Unpolished Finish, Temper Cold Finish, Diameter Tolerance +/-0.004 In, Length Tolerance +/-3.000 In, Typical Tensile Strength (PSI) 68000, Typical Yield Strength (PSI) 47000, Typical Hardness 120, Hardness Scale BHN, Standards ASTM B211, AMS-QQ-A-225, AMS 4120R

Product Reviews

Save 15%. Sign up for Z-mail.