Rod, Aluminum, 2024, 1 3/4 In Dia x 6 Ft L

VALUE BRAND| Zoro #: G0641943| Mfr #: 2EZR4

$211.94 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0641943 Mfr #: 2EZR4
Standards: ASTM B211, AMS-QQ-A-225, AMS 4120RTemper: Cold Finish
Finish: UnpolishedMaterial: Aluminum
Item: Rod StockTypical Yield Strength (PSI): 47, 000
Type: General PurposeTypical Tensile Strength (PSI): 68, 000
Alloy Type: 2024Hardness Scale: BHN
Typical Hardness: 120Diameter Tolerance: +/-0.004"
Diameter: 1-3/4"Length Tolerance: +/-6.000"
Length: 6 FtCountry of Origin (subject to change): United States

Product Description

Rod Stock, General Purpose, Aluminum, Alloy Type 2024, Diameter 1 3/4 In, Length 6 Ft, Unpolished Finish, Temper Cold Finish, Diameter Tolerance +/-0.004 In, Length Tolerance +/-6.000 In, Typical Tensile Strength (PSI) 68000, Typical Yield Strength (PSI) 47000, Typical Hardness 120, Hardness Scale BHN, Standards ASTM B211, AMS-QQ-A-225, AMS 4120R

Product Reviews

Save 15%. Sign up for Z-mail.