KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Rod, Aluminum, 2024, 2 1/2 In Dia x 1 Ft L

VALUE BRAND| Zoro #: G1788342| Mfr #: 2EZK7

$83.20 /ea

This item ships free. Details.Standard ground shipping.
Details:
Type: General Purpose
Length: 1 ft
Diameter: 2-1/2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1788342 Mfr #: 2EZK7
Type: General PurposeLength: 1 ft
Diameter: 2-1/2"Typical Yield Strength (PSI): 47,000
Hardness Scale: BHNAlloy Type: 2024
Typical Hardness: 120Item: Rod Stock
Finish: UnpolishedTemper: Cold Finish
Diameter Tolerance: +/-0.006"Typical Tensile Strength (PSI): 68,000
Material: AluminumStandards: ASTM B211, AMS-QQ-A-225, AMS 4120R
Length Tolerance: +/-1.000"Country of Origin (subject to change): United States

Description

Rod Stock, General Purpose, Aluminum, Alloy Type 2024, Diameter 2 1/2 In, Length 1 Ft, Unpolished Finish, Temper Cold Finish, Diameter Tolerance +/-0.006 In, Length Tolerance +/-1.000 In, Typical Tensile Strength (PSI) 68000, Typical Yield Strength (PSI) 47000, Typical Hardness 120, Hardness Scale BHN, Standards ASTM B211, AMS-QQ-A-225, AMS 4120R

Reviews