Rod, Aluminum, 2024, 3 1/2 In Dia x 1 Ft L

VALUE BRAND| Zoro #: G0485037| Mfr #: 2EZL6

$143.65 /ea

This item ships free. Details.Standard ground shipping.
Details:
Length: 1 ft
Finish: Unpolished
Length Tolerance: +/-1.000"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0485037 Mfr #: 2EZL6
Length: 1 ftFinish: Unpolished
Length Tolerance: +/-1.000"Material: Aluminum
Typical Hardness: 120Type: General Purpose
Temper: Cold FinishDiameter Tolerance: +/-0.012"
Hardness Scale: BHNTypical Tensile Strength (PSI): 68,000
Standards: ASTM B211, AMS-QQ-A-225, AMS 4120RAlloy Type: 2024
Typical Yield Strength (PSI): 47,000Diameter: 3-1/2"
Country of Origin (subject to change): United States

Description

Rod Stock, General Purpose, Aluminum, Alloy Type 2024, Diameter 3 1/2 In, Length 1 Ft, Unpolished Finish, Temper Cold Finish, Diameter Tolerance +/-0.012 In, Length Tolerance +/-1.000 In, Typical Tensile Strength (PSI) 68000, Typical Yield Strength (PSI) 47000, Typical Hardness 120, Hardness Scale BHN, Standards ASTM B211, AMS-QQ-A-225, AMS 4120R

Reviews