20% OFF $200+ or 25% OFF $500+ENTER CODE: SUMFUNMAY 23–24SEE EXCLUSIONS

Rod, Aluminum, 2024, 4 In Dia x 1 Ft L

VALUE BRAND| Zoro #: G0627103| Mfr #: 2EZL8

$198.01 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0627103 Mfr #: 2EZL8
Temper: Cold FinishHardness Scale: BHN
Standards: ASTM B211, AMS-QQ-A-225, AMS 4120RTypical Hardness: 120
Type: General PurposeTypical Tensile Strength (PSI): 68, 000
Typical Yield Strength (PSI): 47, 000Finish: Unpolished
Item: Rod StockMaterial: Aluminum
Alloy Type: 2024Diameter Tolerance: +/-0.012"
Diameter: 4"Length Tolerance: +/-1.000"
Length: 1 FtCountry of Origin (subject to change): United States

Product Description

Rod Stock, General Purpose, Aluminum, Alloy Type 2024, Diameter 4 In, Length 1 Ft, Unpolished Finish, Temper Cold Finish, Diameter Tolerance +/-0.012 In, Length Tolerance +/-1.000 In, Typical Tensile Strength (PSI) 68000, Typical Yield Strength (PSI) 47000, Typical Hardness 120, Hardness Scale BHN, Standards ASTM B211, AMS-QQ-A-225, AMS 4120R
Save 15%. Sign up for Z-mail.