Rod, Aluminum, 6061, 1 1/2 In Dia x 3 Ft L

VALUE BRAND| Zoro #: G1755616| Mfr #: 2EYH4

$40.16 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1755616 Mfr #: 2EYH4
Item: Rod StockTemper: Extruded
Alloy Type: 6061Finish: Unpolished
Hardness Scale: BHNTypical Yield Strength (PSI): 40, 000
Typical Tensile Strength (PSI): 45, 000Standards: ASTM B211, AMS-QQ-A-220
Type: Corrosion ResistantTypical Hardness: 95
Material: AluminumLength Tolerance: +/-3.000"
Length: 3 FtDiameter Tolerance: +/-0.014"
Diameter: 1-1/2"Country of Origin (subject to change): United States

Product Description

Rod Stock, Corrosion Resistant, Aluminum, Alloy Type 6061, Diameter 1 1/2 In, Length 3 Ft, Unpolished Finish, Temper Extruded, Diameter Tolerance +/-0.014 In, Length Tolerance +/-3.000 In, Typical Tensile Strength (PSI) 45000, Typical Yield Strength (PSI) 40000, Typical Hardness 95, Hardness Scale BHN, Standards ASTM B211, AMS-QQ-A-220
Save 15%. Sign up for Z-mail.