Rod, Aluminum, 6061, 1 5/8 In Dia x 3 Ft L

VALUE BRAND| Zoro #: G0521141| Mfr #: 2EYH5

$42.62 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0521141 Mfr #: 2EYH5
Material: AluminumAlloy Type: 6061
Finish: UnpolishedTypical Yield Strength (PSI): 40, 000
Item: Rod StockTemper: Extruded
Type: Corrosion ResistantHardness Scale: BHN
Typical Hardness: 95Typical Tensile Strength (PSI): 45, 000
Standards: ASTM B211, AMS-QQ-A-220Diameter: 1-5/8"
Length Tolerance: +/-3.000"Length: 3 Ft
Diameter Tolerance: +/-0.014"Country of Origin (subject to change): United States

Product Description

Rod Stock, Corrosion Resistant, Aluminum, Alloy Type 6061, Diameter 1 5/8 In, Length 3 Ft, Unpolished Finish, Temper Extruded, Diameter Tolerance +/-0.014 In, Length Tolerance +/-3.000 In, Typical Tensile Strength (PSI) 45000, Typical Yield Strength (PSI) 40000, Typical Hardness 95, Hardness Scale BHN, Standards ASTM B211, AMS-QQ-A-220
Save 15%. Sign up for Z-mail.