Rod, Aluminum, 6061, 2 1/2 In Dia x 3 Ft L

VALUE BRAND| Zoro #: G0364673| Mfr #: 2EYH9

$116.77 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Type: Corrosion Resistant
Length: 3 Ft
Diameter: 2-1/2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0364673 Mfr #: 2EYH9
Type: Corrosion ResistantLength: 3 Ft
Diameter: 2-1/2"Typical Yield Strength (PSI): 40,000
Hardness Scale: BHNAlloy Type: 6061
Typical Hardness: 95Item: Rod Stock
Finish: UnpolishedTemper: Extruded
Diameter Tolerance: +/-0.024"Typical Tensile Strength (PSI): 45,000
Material: AluminumStandards: ASTM B211, AMS-QQ-A-220
Length Tolerance: +/-3.000"Country of Origin (subject to change): United States

Description

Rod Stock, Corrosion Resistant, Aluminum, Alloy Type 6061, Diameter 2 1/2 In, Length 3 Ft, Unpolished Finish, Temper Extruded, Diameter Tolerance +/-0.024 In, Length Tolerance +/-3.000 In, Typical Tensile Strength (PSI) 45000, Typical Yield Strength (PSI) 40000, Typical Hardness 95, Hardness Scale BHN, Standards ASTM B211, AMS-QQ-A-220

Reviews