KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Rod, Aluminum, 6061, 2 1/2 In Dia x 6 Ft L

VALUE BRAND| Zoro #: G2147232| Mfr #: 2EYL8

$231.46 /ea

This item ships free. Details.Standard ground shipping.
Details:
Type: Corrosion Resistant
Length: 6 ft
Diameter: 2-1/2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2147232 Mfr #: 2EYL8
Type: Corrosion ResistantLength: 6 ft
Diameter: 2-1/2"Typical Yield Strength (PSI): 40,000
Hardness Scale: BHNAlloy Type: 6061
Typical Hardness: 95Item: Rod Stock
Finish: UnpolishedTemper: Extruded
Diameter Tolerance: +/-0.024"Typical Tensile Strength (PSI): 45,000
Material: AluminumStandards: ASTM B211, AMS-QQ-A-220
Length Tolerance: +/-6.000"Country of Origin (subject to change): United States

Description

Rod Stock, Corrosion Resistant, Aluminum, Alloy Type 6061, Diameter 2 1/2 In, Length 6 Ft, Unpolished Finish, Temper Extruded, Diameter Tolerance +/-0.024 In, Length Tolerance +/-6.000 In, Typical Tensile Strength (PSI) 45000, Typical Yield Strength (PSI) 40000, Typical Hardness 95, Hardness Scale BHN, Standards ASTM B211, AMS-QQ-A-220

Reviews