Rod, Aluminum, 6061, 2 1/4 In Dia x 1 Ft L

VALUE BRAND| Zoro #: G2272602| Mfr #: 2EYF8

$31.62 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Type: Corrosion Resistant
Diameter: 2-1/4"
Material: Aluminum
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2272602 Mfr #: 2EYF8
Type: Corrosion ResistantDiameter: 2-1/4"
Material: AluminumTypical Hardness: 95
Typical Yield Strength (PSI): 40,000Standards: ASTM B211, AMS-QQ-A-220
Alloy Type: 6061Hardness Scale: BHN
Diameter Tolerance: +/-0.024"Length: 1 ft
Finish: UnpolishedLength Tolerance: +/-1.000"
Typical Tensile Strength (PSI): 45,000Temper: Extruded
Country of Origin (subject to change): United States

Description

Rod Stock, Corrosion Resistant, Aluminum, Alloy Type 6061, Diameter 2 1/4 In, Length 1 Ft, Unpolished Finish, Temper Extruded, Diameter Tolerance +/-0.024 In, Length Tolerance +/-1.000 In, Typical Tensile Strength (PSI) 45000, Typical Yield Strength (PSI) 40000, Typical Hardness 95, Hardness Scale BHN, Standards ASTM B211, AMS-QQ-A-220

Reviews