JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Rod, Aluminum, 6061, 2 3/4 In Dia x 6 Ft L

VALUE BRAND| Zoro #: G0486665| Mfr #: 2AVB5

$256.24 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0486665 Mfr #: 2AVB5
Typical Yield Strength (PSI): 40, 000Hardness Scale: BHN
Typical Hardness: 95Item: Rod Stock
Alloy Type: 6061Type: Corrosion Resistant
Typical Tensile Strength (PSI): 45, 000Temper: Extruded
Standards: ASTM B211, AMS-QQ-A-220Material: Aluminum
Finish: UnpolishedDiameter Tolerance: +/-0.024"
Diameter: 2-3/4"Length Tolerance: +/-6.000"
Length: 6 FtCountry of Origin (subject to change): United States

Product Description

Rod Stock, Corrosion Resistant, Aluminum, Alloy Type 6061, Diameter 2 3/4 In, Length 6 Ft, Unpolished Finish, Temper Extruded, Diameter Tolerance +/-0.024 In, Length Tolerance +/-6.000 In, Typical Tensile Strength (PSI) 45000, Typical Yield Strength (PSI) 40000, Typical Hardness 95, Hardness Scale BHN, Standards ASTM B211, AMS-QQ-A-220

Product Reviews

Save 15%. Sign up for Z-mail.