Zoro Select
Rod, Aluminum, 6061, 3/8 In Dia x 6 Ft L
Mfr # 61R.375-72
Zoro # G0260522
$10.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Type Corrosion Resistant
- Material Aluminum
- Alloy Type 6061-T6511
- Diameter 3/8 in
Explore More Products
- ZORO SELECT Rod, Aluminum, 2024, 1 1/2 In Dia x 3 Ft L 2AVC9
- ZORO SELECT Aluminum Hex Bar, 12 in Overall L 7977_12_0
- ZORO SELECT Rod, Aluminum, 2024, 1 In Dia x 1 Ft L 2EZJ4
- ZORO SELECT Rod Stock, Aluminum, 6 in Overall L 18041_6_0
- ZORO SELECT Rod Stock, Aluminum, 36 in Overall L 10442_36_0
- ZORO SELECT Rod Stock, Aluminum, 72/12 ft Overall L 10615_72_0
- ZORO SELECT Rod Stock, Aluminum, 72/12 ft Overall L 18045_72_0
- ZORO SELECT Flat Bar Stock, Aluminum, 1.5 in Over. W 18091_48_0
- ZORO SELECT Rod Stock, Aluminum, 72/12 ft Overall L 18043_72_0
- REMINGTON INDUSTRIES 1-1/4" Diameter, 6061 Aluminum Round Rod, 1" Length, T6511, Extruded, 1.25 inch Dia 1.25RD6061T6511-1
- ZORO SELECT Aluminum Hex Bar, 36 in Overall L 7690_36_0
- Zoro Select Aluminum Rods