Zoro Select
Rod, Aluminum, 6061, 5/8 In Dia x 6 Ft L
Mfr # 61R.625-72
Zoro # G1121111
$16.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Type Corrosion Resistant
- Material Aluminum
- Alloy Type 6061-T6511
- Diameter 5/8 in
Explore More Products
- ZORO SELECT Aluminum Round Bar, 12 in Overall L 18006_12_0
- ZORO SELECT Rod Stock, Aluminum, 72/12 ft Overall L 1100_72_0
- ZORO SELECT Aluminum Round Bar, 36 in Overall L 20763_36_0
- ZORO SELECT Aluminum Round Bar, 24 in Overall L 17821_24_0
- ZORO SELECT Rod, Aluminum, 7075, 2 1/2 In Dia x 1 Ft L 2EZB1
- ZORO SELECT Aluminum Round Bar, 3 in Overall L 12648_3_0
- ZORO SELECT Rod Stock, Aluminum, 24 in Overall L 9899_24_0
- ZORO SELECT Aluminum Round Bar, 36 in Overall L 22524_36_0
- ZORO SELECT Rod Stock, Aluminum, 36 in Overall L 17869_36_0
- ZORO SELECT Aluminum Round Bar, 1 in Overall L 21043_1_0
- ZORO SELECT Rod Stock, Aluminum, 72/12 ft Overall L 1096_72_0
- Zoro Select Aluminum Rods