Rod, Aluminum, 7075, 1 3/4 In Dia x 6 Ft L

VALUE BRAND| Zoro #: G1757777| Mfr #: 2EZG2

$125.89 /ea

This item ships free. Details.Standard ground shipping.
Details:
Length: 6 ft
Finish: Unpolished
Length Tolerance: +/-6.000"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1757777 Mfr #: 2EZG2
Length: 6 ftFinish: Unpolished
Length Tolerance: +/-6.000"Typical Hardness: 150
Type: General PurposeMaterial: Aluminum
Temper: Cold FinishDiameter Tolerance: +/-0.004"
Item: Rod StockHardness Scale: BHN
Typical Tensile Strength (PSI): 83,000Alloy Type: 7075
Standards: ASTM B211, AMS-QQ-A-225, AMS 4123HTypical Yield Strength (PSI): 73,000
Diameter: 1-3/4"Country of Origin (subject to change): United States

Description

Rod Stock, General Purpose, Aluminum, Alloy Type 7075, Diameter 1 3/4 In, Length 6 Ft, Unpolished Finish, Temper Cold Finish, Diameter Tolerance +/-0.004 In, Length Tolerance +/-6.000 In, Typical Tensile Strength (PSI) 83000, Typical Yield Strength (PSI) 73000, Typical Hardness 150, Hardness Scale BHN, Standards ASTM B211, AMS-QQ-A-225, AMS 4123H

Reviews